Check Availability
  • DEWITT 

    Plant Protection Fabric, Polypropylene, White, 6 x 250 ft.

  • Item # 444N76
  • Mfr. Model # ULTIMATE6
Plant Protection Fabric, Polypropylene, White, 6 x 250 ft.
Qty
  • Web Price
    $197.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N76
Mfr. Model # ULTIMATE6
UNSPSC #11161804
Shipping Weight 29.1 lbs
Country of Origin USA *
Item Plant Protection Fabric
Size 6 x 250 ft.
Material Polypropylene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions