Check Availability
  • DEWITT 

    Plant Protection Fabric, Polypropylene, White, 3 x 250 ft.

  • Item # 444N75
  • Mfr. Model # ULTIMATE3
Plant Protection Fabric, Polypropylene, White, 3 x 250 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N75
Mfr. Model # ULTIMATE3
UNSPSC #11161804
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Plant Protection Fabric
Size 3 x 250 ft.
Material Polypropylene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions