Check Availability
  • DEWITT 

    Erosion Control Blanket, Excelsior, 8 ft. x 112.5 ft., 65.6 lb.

  • Item # 34FY06
  • Mfr. Model # AEC-SEGRN8
  • (1)
Erosion Control Blanket, Excelsior, 8 ft. x 112.5 ft., 65.6 lb.
Qty
  • Web Price
    $120.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Biodegradable blanket contains at least 80% aspen wood fiber and helps control erosion and preserve soil. Topped with a photodegradable netting. Green color. Biodegradable anchor staples sold separately.
Show More Close
 

Technical Specifications

Item # 34FY06
Mfr. Model # AEC-SEGRN8
UNSPSC #11162108
Catalog Page 1012
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Erosion Control Blanket
Roll Size 8 ft. x 112.5 ft.
Fabric Weight 65.6 lb.
Material Excelsior
Application Erosion Control
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms