Check Availability
  • DEWITT 

    Erosion Control Blanket, Excelsior, 4 ft. x 112.5 ft., 34 lb.

  • Item # 34FY05
  • Mfr. Model # AEC-SEGRN4
Erosion Control Blanket, Excelsior, 4 ft. x 112.5 ft., 34 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Biodegradable blanket contains at least 80% aspen wood fiber and helps control erosion and preserve soil. Topped with a photodegradable netting. Green color. Biodegradable anchor staples sold separately.
Show More Close
 

Technical Specifications

Item # 34FY05
Mfr. Model # AEC-SEGRN4
UNSPSC #11162108
Catalog Page 1012
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Erosion Control Blanket
Roll Size 4 ft. x 112.5 ft.
Fabric Weight 34 lb.
Material Excelsior
Application Erosion Control
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close