Check Availability
  • DEWALT 

    Women's Black Heated Jacket, Size: S, Battery Included: Yes

  • Item # 425W49
  • Mfr. Model # DCHJ077D1-S
Women's Black Heated Jacket, Size: S, Battery Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 425W49
Mfr. Model # DCHJ077D1-S
UNSPSC #46181533
Shipping Weight 4.65 lbs
Country of Origin China *
Item Heated Jacket
Size S
Outerwear Style Jacket
Gender Women's
Outerwear Primary Color Black
Battery Voltage 20
Number of Batteries 1
Charger Included Yes
Battery Included Yes
Hood Style None
Heat Setting 3
Heating Time Up to 9 hr.
Replacement Battery Mfr. No. DCB 203
Color Black
Closure Type Zipper
Fits Chest Size 42"
Insulated Yes
Length 27-1/2"
Material Polyester
Lining Material Polyester
Style Number DCHJ077D1
Number of Pockets (Inside) 1
Number of Pockets (Outside) 2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms