Check Availability
  • DEWALT 

    Women's Black Heated Jacket, Size: XS, Battery Included: Yes

  • Item # 31AC69
  • Mfr. Model # DCHJ066C1-XS
Women's Black Heated Jacket, Size: XS, Battery Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31AC69
Mfr. Model # DCHJ066C1-XS
UNSPSC #46181533
Shipping Weight 5.3 lbs
Country of Origin China *
Item Heated Jacket
Size XS
Outerwear Style Jacket
Gender Women's
Outerwear Primary Color Black
Battery Voltage 20
Number of Batteries 1
Charger Included Yes
Battery Included Yes
Hood Style Attached
Heat Setting 3
Heating Time Up to 7.5 hr.
Replacement Battery 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Color Black
Closure Type Zipper
Fits Chest Size 32"
Insulated Yes
Length 26-1/2"
Material Polyester/Spandex
Lining Material Polyester
Sleeve Length 33-1/4"
Includes USB Power Source (Mfr. No. DCB091)
Style Number DCHJ066C1
Number of Pockets (Inside) 1
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms