Check Availability
  • DEWALT 

    Wireless Router, 120VAC, Overall 10-1/2" D

  • Item # 437T06
  • Mfr. Model # DCT100
Wireless Router, 120VAC, Overall 10-1/2" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T06
Mfr. Model # DCT100
UNSPSC #43222609
Shipping Weight 7.69 lbs
Country of Origin USA *
Item Wireless Router
No. Internal Radios 2
Radio Type Handheld
Max. Data Rate 300 MB/sec.
Mesh Operation Yes
Voltage 120VAC
Amps 0.6
IP Rating IP67
Lockable Enclosure Yes
Overall Width 10-1/2"
Overall Depth 10-1/2"
Overall Height 6"
Weight 5 lb.
Mounting Wall, Angled Poles
Interfaces (2) Gigabit Ethernet (RJ45) Ports, 12 to 24VDC In Jack, 12 to 24VDC Out Jack
LED Indicators Connectivity, Power/Booting/Firmware Upgrade Status, Error Codes
Security Protocols WPA2-PSK, WPA2-Enterprise with 802.1X, SSL Encrypted Interfaces, Xsalsa-20/8 Mesh Backbone Encryption
Wireless LAN Standard WMM/802.11e, DSCP (802.1P)
Features Basic Connectivity, Basic Emails and Communication Anywhere On Site, Accesses Field Project Management Software, Gets RFIs Into The System Quicker and with More Content
Includes Bracket, Strap
* This product's country of origin is subject to change

Compliance and Restrictions