Check Availability
  • Depressed Center Wheels
  • DEWALT 

    Type 27 Ceramic Depressed Center Wheels, 4-1/2", 5/8"-11 Arbor Hole Size, 1/8" Thickness

  • Item # 444P72
  • Mfr. Model # DWAFV84518H
Type 27 Ceramic Depressed Center Wheels,  4-1/2",  5/8"-11 Arbor Hole Size,  1/8" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444P72
Mfr. Model # DWAFV84518H
UNSPSC #23131503
Shipping Weight 0.37 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 13,300
Series FLEXVOLT(R)
Application Pipeline Cutting, Grinding
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In