Check Availability
  • Corded Track Saw Accessories
  • DEWALT 

    Track Saw Replacement Friction Strip, Length 118", For Use With Manufacturer No. DWS520K

  • Item # 3FRE7
  • Mfr. Model # DWS5032
Track Saw Replacement Friction Strip, Length 118", For Use With Manufacturer No. DWS520K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FRE7
Mfr. Model # DWS5032
UNSPSC #27112709
Shipping Weight 0.15 lbs
Country of Origin Slovenia *
Item Track Saw Replacement Friction Strip
For Use With Manufacturer No. DWS520K
Length 118"
Width 7/10"
Height 1/10"
Features Self-Adhesive High Friction Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In