Check Availability
  • DEWALT 

    Tile Saw Stand, For Use With Mfr. No. D24000 Professional Tile Saw

  • Item # 4YY95
  • Mfr. Model # D24001
Tile Saw Stand, For Use With Mfr. No. D24000 Professional Tile Saw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tile saw stand is designed for use with compatible tile saws, available separately.
Show More Close
 

Technical Specifications

Item # 4YY95
Mfr. Model # D24001
UNSPSC #27111508
Catalog Page 718
Shipping Weight 21.44 lbs
Country of Origin Taiwan *
Item Tile Saw Stand
Length 25"
Width 43"
For Use With Mfr. No. D24000 Professional Tile Saw
* This product's country of origin is subject to change

Compliance and Restrictions