Check Availability
Steel Folding Utility Knife,7-1/4" Overall Length,Number of Blades:3
  • DEWALT 

    Steel Folding Utility Knife,7-1/4" Overall Length,Number of Blades:3

  • Item # 45JW93
  • Mfr. Model # DWHT10261
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45JW93
Mfr. Model # DWHT10261
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.4 lbs
Country of Origin China *
Item Folding Utility Knife
Application General Purpose
Overall Length 7-1/4"
Overall Width 3-1/2"
Overall Thickness 7/8"
Handle Color Yellow/Black
Handle Type Ergonomic
Handle Material Metal
Blade Change Push Button
Blade Type Utility
Blade Material Steel
Features Folding Design, Retractable Blade, Automatically Loads New Blade with A Push of The Slide, Bi-Material Handle
Stores (3) Blades
Number of Blades 3
Number of Blades Included 3
Includes (3) Blades

* This product's country of origin is subject to change

Compliance and Restrictions