Check Availability
  • DEWALT 

    Stabilizer 2-Strap Knee Pads, Black, Universal

  • Item # 3XUU1
  • Mfr. Model # DG5217
Stabilizer 2-Strap Knee Pads, Black, Universal Knee Pads,Swivel,PU,Gel,Universal,PR Knee Pads,Swivel,PU,Gel,Universal,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DeWALT® knee pads feature an accordion-style rubber knee cover to keep knee in place without restricting movement. PU gel technology and thick EVA foam padding surrounds the kneed for added comfort even with extended wear. Neoprene fabric liner adds comfort. Button -and-loop fastener system with flexible rubber straps for comfort and easy adjustability.
Show More Close
 

Technical Specifications

Item # 3XUU1
Mfr. Model # DG5217
UNSPSC #46181505
Catalog Page 1705
Shipping Weight 1.91 lbs
Country of Origin China *
Item Knee Pads
Style Stabilizer
Cap Material Rubber
Pad Material Polyurethane Foam, Gel
Elbow and Knee Pad Size Universal
Closure Type Button and Loop
Color Black
Number of Straps 2
Strap Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions