Check Availability
  • DEWALT 

    Stabilizer 2-Strap Knee Pads, Black/Yellow, Universal

  • Item # 3XUT9
  • Mfr. Model # DG5204
Stabilizer 2-Strap Knee Pads, Black/Yellow, Universal Knee Pads,Non-Skid,PU,Gel,Universal Knee Pads,Non-Skid,PU,Gel,Universal Knee Pads,Non-Skid,PU,Gel,Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® stabilizer knee pads feature layered gel technology over thick, closed-cell foam padding to surround the knee for the ultimate in support and comfort. Nonskid, heavy-duty polyester and TPE cap for stability and wear. EVA and PU gel padding. Neoprene fabric liner. Slip-buckle fastener system with adjustable straps.
Show More Close
 

Technical Specifications

Item # 3XUT9
Mfr. Model # DG5204
UNSPSC #46181505
Catalog Page 1705
Shipping Weight 1.65 lbs
Country of Origin China *
Item Knee Pads
Style Stabilizer
Cap Material Poly Pro & TPE
Pad Material EVA & PU Gel
Elbow and Knee Pad Size Universal
Closure Type Quick Release, Hook-and-Loop
Color Black/Yellow
Number of Straps 2
Strap Material Elastic (Upper), Neoprene (Lower)
* This product's country of origin is subject to change

Compliance and Restrictions