Check Availability
  • DEWALT 

    Socket Adapter,1/4 In. Hex Drive

  • Item # 4WM51
  • Mfr. Model # DW2541
Socket Adapter,1/4 In. Hex Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WM51
Mfr. Model # DW2541
UNSPSC #27111704
Shipping Weight 0.04 lbs
Country of Origin China *
Item Socket Adapter
Drive Size 1/4"
For Use With All Brands Of Cordless and Corded Drills and 1/4" Drive Hand Tools
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions