Check Availability
  • DEWALT 

    Sanding Paper, Aluminum O, 80 Grit, PK12

  • Item # 29DY48
  • Mfr. Model # DWASPTRI08
Sanding Paper, Aluminum O, 80 Grit, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29DY48
Mfr. Model # DWASPTRI08
UNSPSC #31191501
Shipping Weight 0.12 lbs
Country of Origin China *
Item Sanding Paper
Material Aluminum Oxide
Size 80 Grit
Overall Length 3-3/4"
Application Triangular Sandpaper
For Use With DEWALT(R) Sanding Platen
Includes (12) Sheets
* This product's country of origin is subject to change

Compliance and Restrictions