Check Availability
  • DEWALT 

    SDS Plus Chisel, 12 In

  • Item # 34D576
  • Mfr. Model # DWA5322
SDS Plus Chisel, 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D576
Mfr. Model # DWA5322
UNSPSC #27111901
Catalog Page 713
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item SDS Plus Chisel
Shank Type SDS Plus
Overall Length (In.) 12
Shank Size (In.) SDS Plus
Length (In.) 12
Blade Width (In.) 3/4
For Use With SDS Plus Chipping Hammer Drills
Application For Breaking To A Straight Line For Example, When Removing A Section Of Sidewalk
Includes (1) DWA5322
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions