Check Availability
  • DEWALT 

    SDS Max Demolition Tool, 9-3/5 In. L

  • Item # 4LD56
  • Mfr. Model # DW5843
SDS Max Demolition Tool, 9-3/5 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LD56
Mfr. Model # DW5843
UNSPSC #27112801
Catalog Page 714
Shipping Weight 2.55 lbs
Country of Origin Taiwan *
Item SDS Max Demolition Tool
Type Bush Tool w/Shank
Overall Length (In.) 9-3/5
Length (In.) 1-3/8 x 12
Blade Width (In.) 2
Application Roughing Up Surfaces
* This product's country of origin is subject to change

Welcome Sign In