Check Availability
  • DEWALT 

    SDS Max Bull Point, 16 In

  • Item # 34D578
  • Mfr. Model # DWA5851
SDS Max Bull Point, 16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D578
Mfr. Model # DWA5851
UNSPSC #27112705
Catalog Page 714
Shipping Weight 1.6 lbs
Country of Origin Germany *
Item SDS Max Bull Point
Shank Type SDS Max
Overall Length (In.) 16
Shank Size (In.) SDS MAX
Length (In.) 16
For Use With SDS Max Chipping Hammer Drills
Application General Chipping And Breaking Concrete
Includes (1) DWA5851
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions