Check Availability
Rechargeable Worklight Kit, 250 to 500 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 58JL75
Mfr. Model # DCL050/DCB203
UNSPSC #39111516
Shipping Weight 2.85 lbs
Country of Origin South Korea *
Item Rechargeable Worklight Kit
Voltage 20.0
Battery Included / Bare Tool Battery Included
Lamp Type LED
Lumens 250 to 500
Focus Fixed
Light Output Mode High
Use With Battery Mfr. No. BL1830
Corded/Cordless Cordless
Base Style Flat
Water Penetration Rating IPX4
Number of Batteries 1
Lamp Life 3300 hr.
Replacement Lamps No
Switch Type Tact
Special Features (3) Bright LEDs, 140 Degrees Pivoting Head
Tool Length 7"
Tool Weight 1.9 lb.
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In