Check Availability
  • DEWALT 

    Rechargeable Worklight, LED, Plastic, 20V

  • Item # 30RV91
  • Mfr. Model # DCL050
Rechargeable Worklight, LED, Plastic, 20V Rechargeable Worklight,LED,Plastic,20V Rechargeable Worklight,LED,Plastic,20V Rechargeable Worklight,LED,Plastic,20V Rechargeable Worklight,LED,Plastic,20V Rechargeable Worklight,LED,Plastic,20V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RV91
Mfr. Model # DCL050
UNSPSC #39111702
Catalog Page 670
Shipping Weight 1.85 lbs
Country of Origin China *
Item Rechargeable Worklight
Voltage 20.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 250 to 500
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating IPX4
Lamp Life 3300 hr.
Replacement Lamps No
Switch Type Tact
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In