Check Availability
Pry Bar,  30" L X 6" W, Steel
  • DEWALT 

    Pry Bar, 30" L X 6" W, Steel

  • Item # 49XJ06
  • Mfr. Model # DWHT55292
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49XJ06
Mfr. Model # DWHT55292
UNSPSC #27112502
Shipping Weight 6.2 lbs
Country of Origin Mexico *
Pry Bar Sub-Category Wrecking Bars
Item Pry Bar
Overall Length 30"
Overall Width 6"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 6"
Dia. 7/8"
Material Steel
Color Black and Yellow
Features Precision Ground Extra Wide Pry Edge, Integral Pivot Point Gives The User Additional Leverage for Those Hard to Move Pieces, Extra Wide Prying End, Striking Surface
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms