Check Availability
  • DEWALT 

    Press Tool Kit, Li-Ion, 4 tons, 20V

  • Item # 49EM85
  • Mfr. Model # DCE200M2K
Press Tool Kit, Li-Ion, 4 tons, 20V Press Tool Kit,Li-Ion,4 tons,20V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The DeWalt 20V MAX Cordless Press Tool allows you to press 1/2" to 4" copper pipe. On-board diagnostics indicate battery life, successful crimp, service needed, and operating temperature range, while the Crimp Connect™ reporting technology provides detailed reports of work accomplished.

• Bright LED light illuminates the work area
• Easily accessible forward/reverse triggers provide simple use
• Shoulder strap and connection ring help improve portability.
Show More Close
 

Technical Specifications

Item # 49EM85
Mfr. Model # DCE200M2K
UNSPSC #27111518
Catalog Page 671
Shipping Weight 63.1 lbs
Country of Origin France *
Item Press Tool Kit
Battery Included / Bare Tool Battery Included
Voltage 20.0
Crimping Force 4 tons
Cordless Tool Battery Type Li-Ion
Tool Length 14"
Battery Included (2) Mfr. No. DCB204
Battery Pack Replacement Mfr. No. DCB204
Battery Capacity 4.0Ah
Includes (2) Batteries, Charger, Shoulder Strap, (6) press jaws sizes 1/2 in., 3/4 in., 1 in., 1 1/4 in., 1 1/2 in., 2 in, Kit Box
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.