Check Availability
  • Wireless Alarms
  • DEWALT 

    Portable Alarm, Wireless, 3.7V Li-ion

  • Item # 53WN44
  • Mfr. Model # DS600
Portable Alarm, Wireless, 3.7V Li-ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WN44
Mfr. Model # DS600
UNSPSC #46171604
Shipping Weight 1.2 lbs
Country of Origin China *
Item Portable Alarm
Type Wireless
Mounting Wall
Sound Rating 85dB
Input Power 3.7V Li-ion
Battery Size 4.7V Lithium Battery
Battery Included
Features Complete Portable Alarm System Provides Protection for Remote and Mobile Assets, Cellular Assisted GPS Provides Locates Where Standalone GPS Cannot, Built-In Sensors Such As Vibration Movement Tilt Temperature Tamper and Power Loss, Built-In Bluetooth Radio Allows You to Connect In Up to 10 Mobilelock BLE External Sensors, Unlimited Number of People Can Be Set Up to Receive Alerts By Email Text or Phone Call, Ability to Text Commands to Device Makes It Faster and Simpler Then Logging Into Your Online Account, Built-In Speaker Can Be Configured for Alarm Siren As A Deterrent, Rechargeable Battery
Operating Range 15 ft. to 30 ft.
Length 7-1/4"
Width 4-5/8"
Height 2-5/16"
Sensors Motion, Tilt, Temperature, Acceleration, Location, Tamper, Power Loss
Voltage 4.2VDC
Industrial Applications Residential/Commercial
Battery Life 4 wk.
Battery Capacity 5200mAh
For Use With Tracking Trailers, Connex/Gang Boxes, Heavy Equipment, New Homes Under Construction, Providing Security At Remote Substations, Cash Vaults and ATMs, Vehicle Tracking
Includes Charger
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.