Check Availability
  • DEWALT 

    Portable Air Compressor

  • Item # 445K72
  • Mfr. Model # D55167
Portable Air Compressor
Qty
  • Web Price
    $522.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K72
Mfr. Model # D55167
UNSPSC #40151601
Shipping Weight 105.0 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.60
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 15 gal.
Free Air CFM @ 90 PSI - Air Compressor 5.00
Weight - Air Compressor 83 lb.
Max. Pressure - Air Compressor 225 psi
Full Load Amps 15.0
(F)NPT Outlet 1/4"
Cylinder Material Plated Steel
Motor RPM 1750
Motor Type UMCE
Avg. Pump Life 1,000 hr.
dBA @ 3 Feet 78.5
Standards ISO1217
Overall Length 39-5/8"
Overall Width 16-1/2"
Overall Height 30"
Item Portable Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions