Check Availability
  • DEWALT 

    Oscillating Sandpaper, 220 Grit Size, PK5

  • Item # 49JP59
  • Mfr. Model # DWASPTRIM220
Oscillating Sandpaper, 220 Grit Size, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JP59
Mfr. Model # DWASPTRIM220
UNSPSC #31191501
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Oscillating Sandpaper
Material Carbide
Size 220 Grit
Overall Length 3-3/4"
Application Sanding
For Use With Oscillating Tools
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions