Check Availability
  • DEWALT 

    Oscillating Blade, 1-1/4" Size, PK10

  • Item # 49JP78
  • Mfr. Model # DWA4270B
Oscillating Blade, 1-1/4" Size, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JP78
Mfr. Model # DWA4270B
UNSPSC #27112802
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Oscillating Blade
Material High Carbon Steel
Size 1-1/4"
Application Wood
For Use With Oscillating Tools
Number of Pieces 10
* This product's country of origin is subject to change

Compliance and Restrictions