Check Availability
  • DEWALT 

    Osc Wood Blade,Steel,5/16 In.

  • Item # 29DY28
  • Mfr. Model # DWA4208
Osc Wood Blade,Steel,5/16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29DY28
Mfr. Model # DWA4208
UNSPSC #27112802
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Oscillating Wood Blade
Material Steel
Size 5/16"
Overall Length 1-3/4"
Application Cutting Wood
For Use With All Oscillating Tools
Includes (2) Washers for Dremel, Bosch and Rockwell
* This product's country of origin is subject to change

Compliance and Restrictions