Check Availability
  • DEWALT 

    Osc Flex Scraper Blade, 1-7/16 In.

  • Item # 29DY38
  • Mfr. Model # DWA4218
Osc Flex Scraper Blade, 1-7/16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29DY38
Mfr. Model # DWA4218
UNSPSC #27112802
Shipping Weight 0.08 lbs
Country of Origin China *
Item Oscillating Flexible Scraper Blade
Material Steel
Size 1-7/16"
Overall Length 2-3/4"
Application Flexible Scraper
For Use With All Oscillating Tools
Includes (2) Washers for Dremel, Bosch and Rockwell
* This product's country of origin is subject to change

Compliance and Restrictions