Check Availability
  • DEWALT 

    Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: Yes

  • Item # 31CN01
  • Mfr. Model # DWHT43248
Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31CN01
Mfr. Model # DWHT43248
UNSPSC #27111802
Shipping Weight 3.65 lbs
Country of Origin Thailand *
Item Box Level
Frame Material Aluminum
Length 48"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.0005"
Vial Type Block
Vial Material High Impact Acrylic
Number of Magnets 0
Magnet Type None
Color Yellow
Features Center Vial, Shock Resistant, Matte Finish
* This product's country of origin is subject to change

Compliance and Restrictions