Check Availability
  • DEWALT 

    Non-marring 2-Strap Knee Pads, Black/Yellow, Universal

  • Item # 3XUU2
  • Mfr. Model # DG5224
Non-marring 2-Strap Knee Pads, Black/Yellow, Universal Knee Pads,Hard,Neoprene Foam,Univseral Knee Pads,Hard,Neoprene Foam,Univseral
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DeWALT® heavy-duty knee pads feature a heavy-duty dual layer (ballistic poly fabric and tough, textured PVC outer shell) for extra durability—protect finished surfaces from scuff marks. High-density, closed-cell foam padding with core technology helps reduce pressure on kneecap. Neoprene fabric liner. Slip-buckle fastener system with adjustable straps.
Show More Close
 

Technical Specifications

Item # 3XUU2
Mfr. Model # DG5224
UNSPSC #46181505
Catalog Page 1705
Shipping Weight 0.8 lbs
Country of Origin China *
Item Knee Pads
Style Non-marring
Cap Material Polyester
Pad Material EVA
Elbow and Knee Pad Size Universal
Closure Type Quick Release
Color Black/Yellow
Number of Straps 2
Strap Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions