Check Availability
  • Wireless Alarms
  • DEWALT 

    Mobilelock Adapter, 12/24 V In, 4.65 V Out

  • Item # 1YNR4
  • Mfr. Model # DS525
Mobilelock Adapter, 12/24 V In, 4.65 V Out
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YNR4
Mfr. Model # DS525
UNSPSC #26111710
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Mobilelock Equipment Power Adapter
Features Connects The 1XHN6 MOBILELOCK Base Unit to a 12VDC or 24VDC Battery
Length 9"
Width 5"
Height 2"
Voltage 12 VDC or 24 VDC Input, 4.65 VDC Output
For Use With 1XHN6 MOBILELOCK
Includes Equipment Power Adapter, 5A Fuse, 2 Connectors, and Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.