Check Availability
  • DEWALT 

    Men's Yellow/Green Heated Hoodie, Size: L, Battery Included: No

  • Item # 31AD14
  • Mfr. Model # DCHJ071B-L
Men's Yellow/Green Heated Hoodie, Size: L, Battery Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AD14
Mfr. Model # DCHJ071B-L
UNSPSC #46181526
Shipping Weight 3.83 lbs
Country of Origin China *
Item Heated Hoodie
Size L
Outerwear Style Hoodie
Gender Men's
Outerwear Primary Color Yellow/Green
Battery Voltage 12
Battery Included No
Heat Setting 3
Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Color High Visibility
Closure Type Zipper
Fits Chest Size 44"
Insulated No
Length 28-1/4"
Material 100% Polyester
Standards USA Standard ANSI/ISEA 107-2010 Class 3 Level 2
Lining Material Polyester
Sleeve Length 35-1/2"
Includes USB Power Source (Mfr. No. DCB091)
Number of Pockets (Inside) 1
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms