Check Availability
  • DEWALT 

    Men's Heated Hoodie, Size: M, Battery Included: Yes

  • Item # 425W25
  • Mfr. Model # DCHJ069C1-M
Men's Heated Hoodie, Size: M, Battery Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 425W25
Mfr. Model # DCHJ069C1-M
UNSPSC #46181533
Shipping Weight 4.75 lbs
Country of Origin China *
Item Heated Hoodie
Size M
Outerwear Style Hoodie
Gender Men's
Battery Voltage 20
Number of Batteries 1
Charger Included Yes
Battery Included Yes
Hood Style Attached
Heat Setting 3
Heating Time Up to 9 hr.
Replacement Battery Mfr. No. DCB 203
Color Blue
Closure Type Zipper
Fits Chest Size 46"
Insulated Yes
Length 27"
Material Cotton/Fleece/Polyester
Lining Material Fleece
Style Number DCHJ069C1
Number of Pockets (Inside) 1
Number of Pockets (Outside) 2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms