Check Availability
  • DEWALT 

    Men's Black Heated Hoodie, Size: 3XL, Battery Included: No

  • Item # 31AC98
  • Mfr. Model # DCHJ067B-3XL
Men's Black Heated Hoodie, Size: 3XL, Battery Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AC98
Mfr. Model # DCHJ067B-3XL
UNSPSC #46181526
Shipping Weight 4.68 lbs
Country of Origin China *
Item Heated Hoodie
Size 3XL
Outerwear Style Hoodie
Gender Men's
Outerwear Primary Color Black
Battery Voltage 20
Number of Batteries 0
Charger Included No
Battery Included No
Hood Style Attached
Heat Setting 3
Heating Time Up to 7.5 hr.
Replacement Battery 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Color Black
Closure Type Zipper
Fits Chest Size 56"
Insulated No
Length 31"
Material Polyester
Lining Material Polyester
Sleeve Length 39-1/2"
Includes USB Power Source (Mfr. No. DCB091)
Style Number DCHJ067B
Number of Pockets (Inside) 1
Number of Pockets (Outside) 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms