Check Availability
  • DEWALT 

    Men's Black Heated Hoodie, Size: S, Battery Included: No

  • Item # 31AC93
  • Mfr. Model # DCHJ067B-S
Men's Black Heated Hoodie, Size: S, Battery Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heated hoodie can help to provide hours of core body warmth and continuous heat. It features three temperature settings and heating zones in the left chest, right chest, and middle back.
Show More Close
 

Technical Specifications

Item # 31AC93
Mfr. Model # DCHJ067B-S
UNSPSC #46181526
Shipping Weight 3.35 lbs
Country of Origin China *
Item Heated Hoodie
Size S
Outerwear Style Hoodie
Gender Men's
Outerwear Primary Color Black
Battery Voltage 20
Number of Batteries 0
Charger Included No
Battery Included No
Hood Style Attached
Heat Setting 3
Heating Time Up to 7.5 hr.
Replacement Battery 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Color Black
Closure Type Zipper
Fits Chest Size 36"
Insulated No
Length 26-1/2"
Material Polyester
Lining Material Polyester
Sleeve Length 34-1/2"
Includes USB Power Source (Mfr. No. DCB091)
Style Number DCHJ067B
Number of Pockets (Inside) 1
Number of Pockets (Outside) 2
* This product's country of origin is subject to change

Welcome Sign In