Check Availability
Aluminum Box Level, 78" Length, Magnetic, Top Read: Yes
  • DEWALT 

    Aluminum Box Level, 78" Length, Magnetic, Top Read: Yes

  • Item # 31CN04
  • Mfr. Model # DWHT43079
  • Web Price
    $133.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31CN04
Mfr. Model # DWHT43079
UNSPSC #27111802
Shipping Weight 6.32 lbs
Country of Origin Thailand *
Item Box Level
Frame Material Aluminum
Length 78"
Magnetic/Nonmagnetic Magnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.0005"
Vial Type Block
Vial Material High Impact Acrylic
Number of Magnets 10
Magnet Type Rare Earth
Color Yellow
Features Magnified Center Vial, Shock Resistant, Matte Finish
Includes Magnet

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms