Check Availability
  • DEWALT 

    Machine Screw

  • Item # 41JC58
  • Mfr. Model # N042665
Machine Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JC58
Mfr. Model # N042665
UNSPSC #0
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Machine Screw
For Use With Grainger Item Number 11A170, 11A172, 11A173, 11A177, 11A178, 21RV40, 21RV41, 21RV42, 21RV43, 21RV44, 21RV45, 24T852, 24T853, 24T854, 24T856, 24T863, 24T864, 24WY36, 24WY37, 24WY38, 31AC37, 31AC38, 31AC39, 38A893, 38A894
For Use With Mfr. Model Number DCD780C2 TYPE 3, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD780C2 TYPE 4, DCD785C2 TYPE 2, DCD785C2 TYPE 4, DCD785C2 TYPE 3, DCD785C2 TYPE 1, DCD740C1 TYPE 1, DCD980M2 TYPE 2, DCD985M2 TYPE 2, DCD790D2 TYPE 1, DCD790B TYPE 1, DCD795D2 TYPE 1, DCF886M2 TYPE 1, DCF886D2 TYPE 1, DCF886B TYPE 1, DCD740B TYPE 1, DCD780B TYPE 4, DCD780B TYPE 2, DCD780B TYPE 1, DCD780B TYPE 3, DCD985B TYPE 2, DCD985B TYPE 1, DCF895B TYPE 1, DCF895D2 TYPE 1, DCF895M2 TYPE 1, DCF895M2 TYPE 2, DCD990M2 TYPE 1, DCD995M2 TYPE 1
Fits Brand DEWALT(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.