Check Availability
  • DEWALT 

    Lumber Crayon, Reds Color Family, Hex Tip Shape, 0°F Min. Temp., 2 PK

  • Item # 31CN51
  • Mfr. Model # DWHT72720
Lumber Crayon, Reds Color Family, Hex Tip Shape, 0°F Min. Temp., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These Lumber Crayons are designed to create smear-resistant marks with superior color separation for reduced scanning errors and accurate grading. Use on concrete blocks, lumber, metal, plastic, rubber, paper, cardboard, and ceramics. Ideal for construction, masonry, and lumber industries.
Show More Close
 

Technical Specifications

Item # 31CN51
Mfr. Model # DWHT72720
UNSPSC #44121708
Shipping Weight 0.1 lbs
Country of Origin China *
Marking Tool Product Group Lumber Crayons
Item Lumber Crayon
Marking Tool Color Family Reds
Marking Tool Surface Material Wood
Min. Temp. 0 Degrees F
Max. Temp. 100 Degrees F
Marking Tool Tip Size Group Large
Marking Tool Tip Shape Hex
Marking Tool Base Material Clay
Tip Size 1/2"
Color Red
Dry Time Immediate
Temp. Range 0 Degrees to 100 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov