Check Availability
  • DEWALT 

    Laser Mounting Pole,1/4-20 Thread

  • Item # 31CN30
  • Mfr. Model # DW0882
Laser Mounting Pole,1/4-20 Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31CN30
Mfr. Model # DW0882
UNSPSC #27111802
Shipping Weight 5.2 lbs
Country of Origin China *
Item Laser Mounting Pole
Thread Size 1/4-20
Construction Impact Resistant ABS Plastic
Characteristics Light Weight Mono-Pod
For Use With DEWALT(R) Lasers
Application Used to Mount Laser
* This product's country of origin is subject to change

Compliance and Restrictions