Check Availability
Inner Core Bulb Head Drain Cleaning Cable 5/16" x 25 ft.
  • DEWALT 

    Inner Core Bulb Head Drain Cleaning Cable 5/16" x 25 ft.

  • Item # 437U51
  • Mfr. Model # DCD2005
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 437U51
Mfr. Model # DCD2005
UNSPSC #47121808
Shipping Weight 4.8 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 5/16" x 25 ft.
Cable Type Inner Core Bulb Head
For Use With Mfr. No. DCD200
Drain Line Capacity I.D. 1-1/2" to 2-1/2"
Material Steel
Number of Pieces 1
Max. Run 25 ft.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms