Check Availability
  • Wireless Alarms
  • DEWALT 

    Indoor Motion Sensor, Wireless, 3V Lithium

  • Item # 53WN45
  • Mfr. Model # DS610
Indoor Motion Sensor, Wireless, 3V Lithium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WN45
Mfr. Model # DS610
UNSPSC #46171604
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Indoor Motion Sensor
Type Wireless
Mounting Wall
Input Power 3V Lithium
Battery Size CR123
Battery Included
Features Indoor Motion Sensor Connects to The DS600 Mobilelock Wirelessly Using Bluetooth Technology, Offers A Complete Portable Security Solution, Can Detect Movement In A Room, Can Be Mounted On A Wall or In A Corner, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts, Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts
Operating Range 100 ft.
Length 7-1/8"
Width 3-1/2"
Height 2-9/16"
Sensors Motion, Temperature, Tamper
Voltage 3VDC
Industrial Applications Residential/Commercial
Battery Life 1 yr.
Battery Capacity 1500mAh
For Use With Pull Behind Trailers, Work Vans and Trucks, Homes Under Construction, Tool Rooms and Warehouses, Connex Boxes, Apartments and Second Homes, Sheds and Garages
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.