Check Availability
  • Wireless Alarms
  • DEWALT 

    Indoor Door Sensor, Wireless, 3V Lithium

  • Item # 53WN46
  • Mfr. Model # DS620
Indoor Door Sensor, Wireless, 3V Lithium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53WN46
Mfr. Model # DS620
UNSPSC #46171604
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Indoor Door Sensor
Type Wireless
Mounting Wall
Input Power 3V Lithium
Battery Size CR123
Battery Included
Features Indoor Sensor Connects to Mobilelock Wirelessly Using Bluetooth Technology, Uses Internal Magnetic Reed Switch to Detect Opening and Closing of Doors and Windows, Terminal Block Inside Allows Any Other Normally Closed Sensor to Be Wired In, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts, Other Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts Providing Even Greater Security, Mounting Bracket Provided for Easy Attachment to Doors
Operating Range 100 ft.
Length 7-1/8"
Width 3-1/2"
Height 2-9/16"
Sensors Motion, Temperature, Tamper
Voltage 3VDC
Industrial Applications Residential/Commercial
Battery Life 1 yr.
Battery Capacity 1500mAh
For Use With Doors In Pull Behind Trailers, Homes Under Construction, Connex Doors, Apartments and Second Homes, Access Doors At Substations and Water Towers
Includes Battery, Mounting Bracket with Screw Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.