Check Availability
  • DEWALT 

    Impact Socket, 3/8 In Dr, 7/8 In, 6 pt

  • Item # 2KLN8
  • Mfr. Model # DW2292
Impact Socket, 3/8 In Dr, 7/8 In, 6 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heat-treated alloy steel Impact Socket tightens or loosens high-strength fasteners that require high amounts of torque.
Show More Close
 

Technical Specifications

Item # 2KLN8
Mfr. Model # DW2292
UNSPSC #27111704
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 7/8"
Overall Length 2-1/2"
Finish Black Oxide
Material Heat Treated Alloy Steel
Drive Type Square
Output Type 6 pt.
Standards ANSI B107.1, ASME B107.3 and B107.16
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms