Check Availability
Ground Rod Driver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LD83
Mfr. Model # DW5964
UNSPSC #27112801
Catalog Page 716
Shipping Weight 7.74 lbs
Country of Origin USA *
Item 1 1/8" Hex Drive Breaker Hammer
Overall Length (In.) 17
Length (In.) Up to 1" Rods
Blade Width (In.) 1
Application Driving Ground Rods
* This product's country of origin is subject to change

Welcome Sign In