Check Availability
  • DEWALT 

    Orbital Sander, Corded, 1/4 Sheet, 1/4" Pad Size, 2.4 Amps, Single Speed Type

  • Item # 39RW05
  • Mfr. Model # DWE6411K
Orbital Sander, Corded, 1/4 Sheet, 1/4" Pad Size, 2.4 Amps, Single Speed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a shorter design that can get you closer to the work surface, this DEWALT orbital sander features a rubber overmolded grip for more comfortable sanding and a separate counterweight to help reduce vibration. The sturdy sandpaper clamp holds paper securely during sanding. The locking dust bag attaches securely to the sander to aid in dust collection. The included carry case eases transport and helps keep items organized.
Show More Close
 

Technical Specifications

Item # 39RW05
Mfr. Model # DWE6411K
UNSPSC #27112708
Catalog Page 726
Shipping Weight 4.45 lbs
Country of Origin Mexico *
Item Orbital Sander
Pad Size 1/4"
No Load RPM 12,000
Amps 2.4
Orbits per Minute 12,000
Corded/Cordless Corded
Orbit Dia. 1/8"
Type of Sandpaper 1/4 Sheet
Cord 8 ft.
Features Rubber Overmold Texture, Improved Paper Clamp, Locking Dust Port System, Low Vibration
Tool Length 10-1/8"
Tool Weight 2.7 lb.
Bearings Ball
Handle Design Palm Grip
Speed Type Single
Switch Type Rocker
Includes 1/4" Sander Sheet, Paper Punch, Owners Manual, Dust Bag, Carrying Case
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In