Check Availability
  • DEWALT ENGINEERED BY POWERS 

    Round Head Slotted Sleeve Anchor, Steel, 3/8" Dia., 3-3/4" L, 5/16-18 Thread Size, Zinc Plated

  • Item # 30TA25
  • Mfr. Model # 05240S-PWR
Round Head Slotted Sleeve Anchor, Steel, 3/8" Dia., 3-3/4" L, 5/16-18 Thread Size, Zinc Plated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30TA25
Mfr. Model # 05240S-PWR
UNSPSC #31162102
Shipping Weight 5.75 lbs
Country of Origin China *
Item Sleeve Anchor
Expansion Anchor Head Style Round Head Slotted
Anchor Material Steel
Material Grade Not Graded
Fastener Finish Zinc Plated
Anchor Dia. 3/8"
Anchor Length 3-3/4"
Thread Size 5/16-18
ICC Approved for Cracked Concrete No
ICC Approved for Un-Cracked Concrete No
Min. Embedment 1-1/4"
Meets/Exceeds CSI Divisions: 03151 Concrete Anchoring, 04081 Masonry Anchorage, 5090 Metal Fastenings
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In