Check Availability
  • DEWALT ENGINEERED BY POWERS 

    Plastic Mixing Nozzle for Mfg. Mod. 8462SD, 8478SD

  • Item # 46U186
  • Mfr. Model # 08293-PWR
Plastic Mixing Nozzle for Mfg. Mod. 8462SD, 8478SD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U186
Mfr. Model # 08293-PWR
UNSPSC #40141731
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Nozzle
Item - Adhesive Anchor Accessory Mixing Nozzle
Length 8"
Anchor Material Plastic
Application Dispensing Adhesive
For Use With Mfg. Mod. 8462SD, 8478SD
Container Type Box
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close