Check Availability
  • DEWALT ENGINEERED BY POWERS 

    Flat-Head Drive Pin, 3/4"L x 9/64" Dia., 100 PK

  • Item # 30TD76
  • Mfr. Model # 50294-PWR
Flat-Head Drive Pin, 3/4"L x 9/64" Dia., 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30TD76
Mfr. Model # 50294-PWR
UNSPSC #31162107
Shipping Weight 0.55 lbs
Country of Origin China *
Item Drive Pin
Pin Anchor Type Drive Pin
Anchor Head Style Flat
Anchor Body Material Steel
Anchor Body Finish Zinc Plated
Pin Material Steel
Anchor Dia. 9/64"
Anchor Length 3/4"
Shank Length 3/4"
Min. Embedment 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In