Check Availability
  • DEWALT ENGINEERED BY POWERS 

    5/8" x 5-5/16" SDS Hammer Drill Stop Bit, Number of Cutter Heads: 2

  • Item # 46U172
  • Mfr. Model # 00410SD-PWR
5/8" x 5-5/16" SDS Hammer Drill Stop Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U172
Mfr. Model # 00410SD-PWR
UNSPSC #27112801
Catalog Page 2164
Shipping Weight 0.35 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit
Item Hammer Drill Stop Bit
Shank Shape SDS
Shank Size 25/64"
Drill Bit Size 5/8"
Drilling Length 2-1/16"
Overall Length 5-5/16"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Rotary Hammer
* This product's country of origin is subject to change

Compliance and Restrictions