Check Availability
  • DEWALT ENGINEERED BY POWERS 

    3/8" x 6" SDS Hammer Drill Bit, Number of Cutter Heads: 2

  • Item # 46U191
  • Mfr. Model # 01316-PWR
3/8" x 6" SDS Hammer Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U191
Mfr. Model # 01316-PWR
UNSPSC #27112801
Shipping Weight 0.148 lbs
Country of Origin Germany *
Drill Bit Grouping Drill Bit
Item Hammer Drill Bit
Shank Shape SDS
Shank Size 25/64"
Drill Bit Size 3/8"
Drilling Length 4"
Overall Length 6"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Rotary Hammer
* This product's country of origin is subject to change

Compliance and Restrictions